Shop All Hand Files and Rasps
Holex
Round file, Cut 2, Length without tang: 200 mm
Mfr # 514210 200
Zoro # G009578545
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape F
- Cut Type 2
- Diameter 7.1 mm
- Blade Length 200 mm
- Standards DIN 7261
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 514210 200
- Zoro # G009578545
- UPC # 4045197571687
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Diameter | 7.1 mm |
Blade Length | 200 mm |
Details
Item | Engineer's file |
Profile Shape | F |
Cut Type | 2 |
Standards | DIN 7261 |
Shape | Round |
Description
The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. With helical cut. Application: The quality file for workshop use with long tool life and high removal rate. Standard: DIN 7261 Form F Standard: DIN 7261 Diameter: 7.1 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 26 in Dieless Crimper 4 AWG to 1000 kcmil Cu, 6 AWG to 1000 kcmil Al (HK12ID)
- WESTWARD 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (10E258)
- WESTWARD Tool Bit, HSS, 5/8 In, 4 (4WZY1)
- WIHA Torx(R) Plain Torx(R) Key, T25 Tip Size, 1 3/32 in Long, 27/32 in Short (37125)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 200 mm (517420 200)
- HOLEX File Set with 2-Component Handle, 5 Pieces in a Tool Roll, Cut 2, Length without Tang: 250 mm (517420 250)
- HOLEX Workshop file set in Heavy Duty Foam, 5 Pc (952211 5)
- HOLEX Three square file- Cut 3- Length without tang: 200 mm (511220 200)
- PFERD 6" Knife File - Swiss Pattern, Cut 2 (12656)
- PFERD 12" Mill File - Tapered, Smooth Cut (19012)
- DRILL AMERICA 16" Flat Second Cut File (DIC03981)
- Holex Cutting and Shaping Tools