Shop All Recessed Grinding Wheels
Holex
Rough grinding disc 2 in 1 Disc Dia: 115mm, disc width: 6 mm
Mfr # 560500 115X6
Zoro # G809617307
product price: $1.89
/ea
Sold in multiples of 10 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 6 mm
- Max. RPM 13300 RPM
- Diameter 22.23 mm
- Specification A30Q-BF
- Iron, Sulphur and Chlorine Constituents Less Than 0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 560500 115X6
- Zoro # G809617307
- UPC # 4045197593146
- Country of Origin Czechia
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 115 mm |
Diameter | 22.23 mm |
Details
Item | Rough grinding wheel |
Thickness | 6 mm |
Max. RPM | 13300 RPM |
Specification | A30Q-BF |
Iron, Sulphur and Chlorine Constituents | Less Than 0.1% |
Maximum Circumferential Speed | 80 m/s |
Recommended Approach Angle | 20 to 30 Degrees |
Grinding Medium Code | A |
Description
Optimised for maximum metal removal rate and working life in their respective applications, shapes 27- 28- 29, Grinding angle 20Deg to 30Deg For use with electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds- surfaces- and edges. Rough grinding disc for steel and stainless steel with long working life and high metal removal rate. Specification: A30Q-BF. maximum circumferential speed: 80 m/s Bore Diameter: 22.23 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Spot Adapter, 1/2" (40085)
- METABO Flap Disc 4 1/2" Original Flapper 40 7/8 T29 Fiberglass (629405000)
- WEILER Dually 5" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79802)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK25 (66261100940)
- NORTON ABRASIVES Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2 (66253263590)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 60G (66253364365)
- NORTON ABRASIVES Plate Mounted Grinding Disc, 9 In Dia, 46G (66253049115)
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G (66253263483)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec 1/S 8x1/2, CA (66253364102)
- METABO Grinding Wheel, T27, A24N, 6"X1/4"X7/8" (US616554000)
- NORTON ABRASIVES Recessed Grinding Wheel, Type 5, Grit 46 (66253307885)
- Holex Recessed Grinding Wheels