Revolving Lathe Center 60 Deg / 30 Deg, Morse Taper: 6

  • Mfr # 320673 6

  • Zoro # G514832163


product price:  $985.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320673 6
Zoro #
G514832163
UPC #
-
Country of Origin
Korea, Republic of

Description

Body and live Center hardened. Live Center through hardened, multiple regrinding possible. Precision roller bearings for high concentricity. Maintenance-free due to lifetime lubrication. Special seal prevents ingress of dirt and coolant. With extended Center, point angle 60 Deg / 30 Deg. Description: Lathe Centers are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated. The lathe Center is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a Center drill. After re-clamping, the lathe Center is then inserted. Application: For all types of lathe, equally suitable for roughing and finish turning. The extended point allows the turning tool unobstructed access to the end face of the component. Particularly suitable for copy turning. Body Dia D: 105 mm Reach B: 169 mm largest Center point Dia 60 Deg A: 50 mm largest Center point Dia 30 Deg A: 30 mm maximum radial run-out: 0.01 mm Center point length C: 77.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.