Shop All Cutter Parts
Holex
Radius Gauge Set, 15.5-25 mm, 15 Leaves
Mfr # 477500 15,5-25
Zoro # G311469982
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Radius 15.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 477500 15,5-25
- Zoro # G311469982
- Country of Origin Germany
- Category Cutter Parts
Dimensions
For Radius | 15.5 mm |
Radius Range | 15.5-25 mm |
Details
Item | Radius gauge |
Description
Radius Gauge Set, 15.5-25 mm, 15 Leaves. Version: Made of steel- precision concave and convex gauges. Flat retaining clip with clamping screws for holding the blades except size 0.5 - 13. Each marked with the respective radius. Application: For checking internal and external radii. 0.5 mm increments: 15.5 - 20 mm 1.0 mm increments: 20 - 25 mm No. of blades for internal / external radii: 15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D126)
- GREENLEE Hex Key Set, 9 Pc. Std. Foldin (0254-11)
- SUPERIOR PARTS Aftermarket Piston Driver for Makita AN611 (Premium US S7 Material) (SP 150744-3)
- CAPRI TOOLS 1/2 in Drive 18 mm XZN Triple Square Bit Socket (CP30056)
- HOLEX Thread Pitch Gauge Set, Metric/Whitworth (477000 M/W)
- HOLEX Thread Pitch Gauge Set, UNF (477000 UNF)
- HOLEX Automatic Cable Tie Gun (729950)
- HOLEX Dial Indicator, 0 to 10 mm (431980 10/58)
- HOLEX Thread Pitch Gauge Set, UNC (477000 UNC)
- WESTWARD Replacement Blade, 8 In, For 13P501 (13P532)
- COUNCIL TOOL Fire Rake Handle, Wood, 60 In, For LW12-60 (70-043)
- Holex Hand Tool Parts