Shop All Socket Sets
Holex
Push-Through Insert Set, 18 Pieces, Metric / Imperial
Mfr # 619500
Zoro # G809578370
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 18
- Finish Matt Chrome Plated
- Material Chrome vanadium steel
- Width Across Flats 8 to 19 mm
- Number of Geared Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 619500
- Zoro # G809578370
- UPC # 4045197607416
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width Across Flats | 8 to 19 mm |
Details
Item | Socket spanner |
Number of Pieces | 18 |
Finish | Matt Chrome Plated |
Material | Chrome vanadium steel |
Number of Geared Teeth | 60 |
Description
Hexagon push-through inserts with external hexagon drive- precision ratchet with 60 teeth- reversible. Application: For flexible screwing of nuts on both studs and threaded rods. For right-hand and left-hand threads. Material: Chrome vanadium steel- matt chrome-plated. Content: Metric push-through inserts: 8 pcs. size 8- 10- 12- 13- 14- 15- 17- 19 mm Imperial push-through inserts: 8 pcs. size 5/16- 3/8- 7/16- 1/2- 9/16- 5/8- 11/16- 3/4 inch Through extension: 1pc.size 75 mm Through ratchet: 1 pc. / reversible Supplied with: Metric push-through inserts: 8 pcs. size 8- 10- 12- 13- 14- 15- 17- 19 mm Imperial push-through inserts: 8 pcs. size 5/16- 3/8- 7/16- 1/2- 9/16- 5/8- 11/16- 3/4 inch Through extension: 1pc.size 75 mm Through ratchet: 1 pc. / reversible Width across flats range- hexagon sockets: 5/16-3/4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 13-Piece Long Arm Hex Key Wrench Set, Metric (MM) (41937)
- WESTWARD 1/4 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (4LXW3)
- KIPP Cam Lever Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X30)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGW70125-00)
- HOLEX 1/4 inch Drive Socket Set, 6 pt, 46 Pieces (630002 46)
- HOLEX 1/2 inch Drive Socket Set, 12 pt, 20 Pieces (630049 20)
- TENG TOOLS M3813TX - 9 Piece 3/8" Drive TX Socket Set (M3813TX)
- CRAFTSMAN 3/8" Drive Socket Wrench Set SAE 24 Pieces 1/4 in to 3/8 in , Full Polish (CMMT12012)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4946)
- TENG TOOLS TTSS07 - 7 Piece Automotive Specialist Socket Set (TTSS07)
- GREY PNEUMATIC SKT SET 1/2" DR. 22PC FRACTIONAL DUO 12 (GP82222)
- Holex Socket Sets