Shop All Toggle & Latch Clamps
Holex
Push-Pull Toggle Clamp, 38 mm Clamping Range
Mfr # 376725 3
Zoro # G311460446
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 3
- Adjustable Range 38 mm
- Overall Length 237 mm
- Overall Height 100 mm
- Contact Screw M8 x 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 376725 3
- Zoro # G311460446
- Country of Origin China
- Category Toggle & Latch Clamps
Dimensions
Overall Length | 237 mm |
Overall Height | 100 mm |
Details
Item | Push-pull toggle clamp |
Type | 3 |
Adjustable Range | 38 mm |
Contact Screw | M8 x 50 mm |
Description
Push-Pull Toggle Clamp, 38 mm Clamping Range. Version: Hardened shoulder screws. - Ergonomic handle made of oil-resistant plastic. Application: - Direct fixing to sheet metal fixing points. - Connected to jig body with threaded end of arm. Clamping range: 38 mm Clamping force P pressure and traction: 1300 N Overall height H: 100 mm Overall length L: 237 mm Contact screw: M8x50 mm thread at front of clamp: M20x1.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 7/16 inch (650102 7/16)
- CRESCENT T25 x 1" Torx® VORTEX™ Impact Power Bit (CAVB1T25-2)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49239)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWK7)
- DE-STA-CO Latch Clamp, Vertical, SS, 2000 Lbs, 3.39 In (344-SS)
- KIPP Cam Clamp D=15, 1 50X6, Steel Black Oxidized (K1212.1506)
- ZORO SELECT Toggle Clamp, Horiz, SS, 0.67 In, 3.04 In (13F624)
- ARMOR TOOL Auto Adjust Horizontal High Profile Toggle Clamp W/ Hrzntl Base Plate (STC-HH70)
- DE-STA-CO Latch Clamp, U-Bolt, 7500 Lbs, 3.67 In (385)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 7.00 In (217-U)
- ZORO SELECT Toggle Clamp, Horiz, 2.40 In, 8.62 In (13F622)
- Holex Clamps