Shop All Toggle & Latch Clamps
Holex
Push-Pull Toggle Clamp, 19 mm Clamping Range
Mfr # 376725 2
Zoro # G311460477
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2
- Adjustable Range 19 mm
- Overall Height 74 mm
- Overall Length 163 mm
- Contact Screw M6 x 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 376725 2
- Zoro # G311460477
- Country of Origin China
- Category Toggle & Latch Clamps
Dimensions
Overall Height | 74 mm |
Overall Length | 163 mm |
Details
Item | Push-pull toggle clamp |
Type | 2 |
Adjustable Range | 19 mm |
Contact Screw | M6 x 40 mm |
Description
Push-Pull Toggle Clamp, 19 mm Clamping Range. Version: Hardened shoulder screws. - Ergonomic handle made of oil-resistant plastic. Application: - Direct fixing to sheet metal fixing points. - Connected to jig body with threaded end of arm. Clamping range: 19 mm Clamping force P pressure and traction: 900 N Overall height H: 74 mm Overall length L: 163 mm Contact screw: M6x40 mm thread at front of clamp: M16x1.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Library, Plus, 0.061-0.750, Black (901101600)
- M.A. FORD 1 82 Multi-Fl Cs Tin (79T100002)
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5422)
- DRILL AMERICA m24x2 HSS Metric 4 Flute Bottoming Hand Tap (DWTB24X2)
- DE-STA-CO Manual Hld-Dwn Toggle Clamp, U-Bar, 200lb. (202-TU)
- BESSEY Horiz Toggle Clamp, Vert Base, 450lb, 3/4in (STC-HV20)
- J.W. WINCO JW Winco GN831.1 110ENGK Toggle Latch (110ENGK)
- KIPP Latches with Pull Bar Style A (K0045.1541091)
- DE-STA-CO Latch Clamp, J-Hook, 1000 Lbs, 2.90 In (381)
- BESSEY Auto-Adjust Toggle Clamp, 700 lb. Cap. (STC-VH50)
- DE-STA-CO Toggle Clamp, Horiz, 2.40 In, 7.50 In (227-U)
- Holex Toggle & Latch Clamps