Shop All Carbide-Tipped Drill Bits
Holex
Pro Steel Solid Carbide Drill, W/L-C inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant
Mfr # 122504 W/L-C
Zoro # G709574588
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish TiAlN
- Point Angle 140°
- Overall Length 79 mm
- Maximum Drilling Depth 24.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 122504 W/L-C
- Zoro # G709574588
- UPC # 4062406110826
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | W/L-C inch |
Overall Length | 79 mm |
Maximum Drilling Depth | 24.9 mm |
Flute length | 34 mm |
Diameter Tolerance | h7 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | TiAlN |
Point Angle | 140° |
Fastening Tool Material | Solid carbide |
Standards | DIN 6537 K |
Type | Jobber drill |
Number of Cutter Heads | 2 |
Series | Pro Steel - 4xD |
Coolant Through | Yes |
Machining Strategy | HPC |
Semi-Standard | Yes |
Ring Color | Green |
Feed in Steel | 0.18 mm/rev. |
Description
Straight major cutting edges and a special flute profile ensure good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and an extremely wear-resistant coating. Up to dia 1.9 with 4 facets- from dia 2 with relieved cone. Note: Flute length LC = L2 + 1.5 x DC. Standard: DIN 6537 K Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 24.9 mm Overall length L: 79 mm Shank dia Ds: 8 mm Feed f in steel < 900N/mm2: 0.18 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 13mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9051)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Black Satin, Comp: Steel (K0116.5A51)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 6mm Hex Bit Socket (49-66-5156)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 26.25 x 39.75in Black Top / Red Bottom (TSF-2639-BLKRD)
- HOLEX Pro Steel Solid Carbide Drill, 12.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 12,8)
- HOLEX Pro Steel Solid Carbide Drill, 9.7 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 9,7)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 3,5)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 13/32)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3,5)
- HOLEX Pro Steel Solid Carbide Drill, 3/8 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3/8)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- Holex Carbide-Tipped Drill Bits