Shop All Carbide-Tipped Drill Bits
Holex
Pro Steel Solid Carbide Drill, 5/8 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank
Mfr # 122776 5/8
Zoro # G709574854
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish TiAlN
- Point Angle 140°
- Shank Dia. 5/8 inch
- Overall Length 133 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 122776 5/8
- Zoro # G709574854
- UPC # 4045197957405
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 5/8 inch |
Overall Length | 133 mm |
Maximum Drilling Depth | 59.2 mm |
Flute length | 83 mm |
Diameter Tolerance | h7 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | TiAlN |
Point Angle | 140° |
Coolant Through | Yes |
Standards | DIN 6537 |
Number of Cutter Heads | 2 |
Series | Pro Steel - 6xD |
Fastening Tool Material | Solid carbide |
Type | Jobber drill |
Semi-Standard | Yes |
Ring Color | Green |
Feed in Steel | 0.26 mm/rev. |
Machining Strategy | HPC |
Description
Straight major cutting edges and a special flute profile ensure a good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and an extremely wear-resistant coating. Up to dia 1.9 with 4 facets- from dia 2 with relieved cone. Note: Flute length LC = L2 + 1.5 x DC. Standard: DIN 6537 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 59.2 mm Overall length L: 133 mm Shank dia Ds: 16 mm Feed f in steel < 900N/mm2: 0.26 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Drywall And Panel Hoist (DWHOIST)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4342)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10 -10'10-1/2)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 13/32)
- HOLEX Pro Steel Solid Carbide Drill, 9/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 9/32)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 13/32)
- HOLEX Pro Steel Solid Carbide Drill, 18 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 18)
- HOLEX Pro Steel Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (122504 3/16)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3,5)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1010)
- Holex Carbide-Tipped Drill Bits