Shop All Carbide-Tipped Drill Bits
Holex
Pro Steel Solid Carbide Drill, 3/8 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank
Mfr # 122776 3/8
Zoro # G109575178
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish TiAlN
- Point Angle 140°
- Overall Length 103 mm
- Maximum Drilling Depth 46.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 122776 3/8
- Zoro # G109575178
- UPC # 4045197957368
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3/8 inch |
Overall Length | 103 mm |
Maximum Drilling Depth | 46.8 mm |
Flute length | 61 mm |
Diameter Tolerance | h7 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | TiAlN |
Point Angle | 140° |
Fastening Tool Material | Solid carbide |
Number of Cutter Heads | 2 |
Standards | DIN 6537 |
Coolant Through | Yes |
Type | Jobber drill |
Series | Pro Steel - 6xD |
Feed in Steel | 0.22 mm/rev. |
Semi-Standard | Yes |
Ring Color | Green |
Machining Strategy | HPC |
Description
Straight major cutting edges and a special flute profile ensure a good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and an extremely wear-resistant coating. Up to dia 1.9 with 4 facets- from dia 2 with relieved cone. Note: Flute length LC = L2 + 1.5 x DC. Standard: DIN 6537 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 46.8 mm Overall length L: 103 mm Shank dia Ds: 10 mm Feed f in steel < 900N/mm2: 0.22 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA LXT Brushless 6pcs, Combo Kit, 18V, (5.0Ah) (XT616PT)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654501308)
- MARSHALLTOWN Float Handle (19112)
- WRIGHT TOOL Electric Dial Torque Wrench 3/4 (6472)
- HOLEX Pro Steel Solid Carbide Drill, 16.2 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 16,2)
- HOLEX Pro Steel Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (122504 3/16)
- HOLEX Pro Steel Solid Carbide Drill, 7.3mm Diameter, 140 Degrees Point Angle, TiAlN Coated, Plain Shank (122776 7,3)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 13/32)
- HOLEX Pro Steel Solid Carbide Drill, 10.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 10,8)
- HOLEX Pro Steel Solid Carbide Drill, 9.7 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 9,7)
- M.A. FORD Twister Gp Circuit Board Drill, 0.65Mm (30202561)
- Holex Drill Bits