Shop All Carbide-Tipped Drill Bits
Holex
Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank
Mfr # 122776 3,5
Zoro # G509575402
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish TiAlN
- Point Angle 140°
- Shank Dia. 3.5 mm
- Overall Length 66 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 122776 3,5
- Zoro # G509575402
- UPC # 4045197827128
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3.5 mm |
Overall Length | 66 mm |
Maximum Drilling Depth | 22.8 mm |
Body Dia. | 3.5 mm |
Flute length | 28 mm |
Diameter Tolerance | h7 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | TiAlN |
Point Angle | 140° |
Series | Pro Steel - 6xD |
Coolant Through | Yes |
Number of Cutter Heads | 2 |
Type | Jobber drill |
Fastening Tool Material | Solid carbide |
Standards | DIN 6537 |
Semi-Standard | Yes |
Machining Strategy | HPC |
Feed in Steel | 0.11 mm/rev. |
Ring Color | Green |
Description
Straight major cutting edges and a special flute profile ensure a good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and an extremely wear-resistant coating. Up to dia 1.9 with 4 facets- from dia 2 with relieved cone. Note: Flute length LC = L2 + 1.5 x DC. Standard: DIN 6537 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 22.8 mm Overall length L: 66 mm Shank dia Ds: 6 mm Feed f in steel < 900N/mm2: 0.11 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 25PK (52032)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L638)
- MILTON Deluxe Extended Reach Blow Gun, 11" (S-197)
- KO-KEN Socket TORXPLUS 10EPL Low Profile 36mm 1/2 Sq. Drive (4425-10EPL)
- HOLEX Pro Steel Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (122504 3/16)
- HOLEX Pro Steel Solid Carbide Drill, 10.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 10,8)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 13/32)
- HOLEX Pro Steel Solid Carbide Drill, 16 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 16)
- HOLEX Pro Steel Solid Carbide Drill, 16.2 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 16,2)
- HOLEX Solid Carbide Drill, 12.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank (122771 12,5)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- Holex Carbide-Tipped Drill Bits