Shop All Carbide-Tipped Drill Bits
Holex
Pro Steel Solid Carbide Drill, 3/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank
Mfr # 122776 3/32
Zoro # G709575080
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish TiAlN
- Point Angle 140°
- Shank Dia. 3/32 inch
- Overall Length 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 122776 3/32
- Zoro # G709575080
- UPC # 4045197979162
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3/32 inch |
Overall Length | 55 mm |
Maximum Drilling Depth | 15.5 mm |
Flute length | 19 mm |
Diameter Tolerance | h7 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | TiAlN |
Point Angle | 140° |
Type | Jobber drill |
Number of Cutter Heads | 2 |
Fastening Tool Material | Solid carbide |
Standards | DIN 6537 |
Coolant Through | Yes |
Series | Pro Steel - 6xD |
Feed in Steel | 0.09 mm/rev. |
Semi-Standard | Yes |
Ring Color | Green |
Machining Strategy | HPC |
Description
Straight major cutting edges and a special flute profile ensure a good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and an extremely wear-resistant coating. Up to dia 1.9 with 4 facets- from dia 2 with relieved cone. Note: Flute length LC = L2 + 1.5 x DC. Standard: DIN 6537 Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 15.5 mm Overall length L: 55 mm Shank dia Ds: 4 mm Feed f in steel < 900N/mm2: 0.09 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCIDENTAL LEATHER Badger Suspenders - Sawdust (420020)
- ESTWING 8lbs Demolition Hammer with Fiberglass Handle, 36" (ESHD-836F)
- HHIP MT2 1/4" Round Collet (3900-0841)
- MILWAUKEE TOOL Water Collect Ring Assembly (48-70-0060)
- HOLEX Pro Steel Solid Carbide Drill, 9/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 9/32)
- HOLEX Solid Carbide Drill, 12.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank (122771 12,5)
- HOLEX Pro Steel Solid Carbide Drill, 12.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 12,8)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 13/32)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3,5)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 3,5)
- M.A. FORD Twister Gp Circuit Board Drill, #78 (30201601)
- Holex Carbide-Tipped Drill Bits