Shop All Carbide-Tipped Drill Bits
Holex
Pro Steel Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank
Mfr # 122501 3/16
Zoro # G309574605
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish TiAlN
- Point Angle 140°
- Shank Dia. 3/16 inch
- Overall Length 66 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 122501 3/16
- Zoro # G309574605
- UPC # 4062406108991
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3/16 inch |
Overall Length | 66 mm |
Maximum Drilling Depth | 20.9 mm |
Flute length | 28 mm |
Diameter Tolerance | h7 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | TiAlN |
Point Angle | 140° |
Number of Cutter Heads | 2 |
Coolant Through | No |
Series | Pro Steel - 4xD |
Standards | DIN 6537 K |
Fastening Tool Material | Solid carbide |
Type | Jobber drill |
Feed in Steel | 0.14 mm/rev. |
Semi-Standard | Yes |
Ring Color | Green |
Machining Strategy | HPC |
Description
Straight major cutting edges and a special flute profile ensure a good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and an extremely wear-resistant coating. Up to dia 1.9 with 4 facets- from dia 2 with relieved cone. Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips. Note: Flute length LC = L2 + 1.5 x DC. Standard: DIN 6537 K Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 20.9 mm Overall length L: 66 mm Shank dia Ds: 6 mm Feed f in steel < 900N/mm2: 0.14 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 300 SBA)
- WESTWARD Wrench, Combination, Metric, 18mm (54PP56)
- PFERD 6" Warding File - Swiss Pattern, Cut 2 (12895)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- HOLEX Pro Steel Solid Carbide Drill, 9/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 9/32)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 13/32)
- HOLEX Pro Steel Solid Carbide Drill, 18 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 18)
- HOLEX Pro Steel Solid Carbide Drill, 3/8 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3/8)
- HOLEX Pro Steel Solid Carbide Drill, 10.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 10,8)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3,5)
- DRILL AMERICA #32 Solid Carbide Drill Bit (DMOD32)
- Holex Carbide-Tipped Drill Bits