Shop All Carbide-Tipped Drill Bits
Holex
Pro Steel Solid Carbide Drill, 17 mm Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant
Mfr # 122504 17
Zoro # G209574866
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 6535 HA to h6
- Finish TiAlN
- Point Angle 140°
- Shank Dia. 17 mm
- Overall Length 123 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 122504 17
- Zoro # G209574866
- UPC # 4045197826749
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 17 mm |
Overall Length | 123 mm |
Maximum Drilling Depth | 47.5 mm |
Body Dia. | 17 mm |
Flute length | 73 mm |
Diameter Tolerance | h7 |
Details
Shank Type | DIN 6535 HA to h6 |
Finish | TiAlN |
Point Angle | 140° |
Standards | DIN 6537 K |
Coolant Through | Yes |
Fastening Tool Material | Solid carbide |
Type | Jobber drill |
Number of Cutter Heads | 2 |
Series | Pro Steel - 4xD |
Ring Color | Green |
Machining Strategy | HPC |
Feed in Steel | 0.28 mm/rev. |
Semi-Standard | Yes |
Description
Straight major cutting edges and a special flute profile ensure good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and an extremely wear-resistant coating. Up to dia 1.9 with 4 facets- from dia 2 with relieved cone. Note: Flute length LC = L2 + 1.5 x DC. Standard: DIN 6537 K Tolerance nominal dia : h7 Number of cutting edges Z: 2 Tolerance nominal dia : h7 recommended maximum drilling depth L2: 47.5 mm Overall length L: 123 mm Shank dia Ds: 18 mm Feed f in steel < 900N/mm2: 0.28 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Replacement Needle Set UP125R046, For Model UP125, 19 Pieces (UP125R046)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (27719RPB144420)
- TRIPLETT Telescoping Mirror 2.25", Model TT-144 (TT-144)
- JONARD TOOLS Nut Driver Set, SAE, Hollow, 7 pcs. (ND-631)
- HOLEX Pro Steel Solid Carbide Drill, 3.5 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 3,5)
- HOLEX Solid Carbide Drill, 8.5 mm Dia, 140 Deg Point Angle, AlTiN-Si Coated, Plain Shank (122771 8,5)
- HOLEX Pro Steel Solid Carbide Drill, 10.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 10,8)
- HOLEX Pro Steel Solid Carbide Drill, 12.8 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 12,8)
- HOLEX Pro Steel Solid Carbide Drill, 3/16 inch Dia, 140 Deg Point Angle, TiAlN Coated, Through-Coolant (122504 3/16)
- HOLEX Pro Steel Solid Carbide Drill, 16 mm Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 16)
- HOLEX Pro Steel Solid Carbide Drill, 13/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 13/32)
- Holex Carbide-Tipped Drill Bits