Shop All Solid Joint Pliers
Holex
Precision Internal and External Circlip Pliers Set in Heavy Duty Foam, 8 Pc
Mfr # 954214 8
Zoro # G811469994
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Length 500 mm
- Width 200 mm
- Height 75 mm
- Storage Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 954214 8
- Zoro # G811469994
- Country of Origin Germany
- Category Solid Joint Pliers
Dimensions
Length | 500 mm |
Width | 200 mm |
Height | 75 mm |
Details
Plier Item | Circlip Pliers |
Number of Pieces | 8 |
Storage Type | Foam |
Tool Families Included | Circlip Pliers |
Description
Precision circlip pliers set in Heavy Duty Foam, 8 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite- under which the contrast color of blue indicates if a tool is missing. The rigid foam inlays fill 1/4 10 G x 8 G or 250 x 200 mm or 1/2 20 G x 8 G or 500 x 200 mm of the usable drawer area. Suitable for: New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G x 16 G or 500 x 400 mm W x D. Supplied with: Rigid foam inlay- empty No. 952001 size 954214: 1 pc. HOLEX precision circlip pliers No. 719805 size J0- J1- J2- J3: 1 pc. each HOLEX precision circlip pliers No. 719905 size A0- A1- A2- A3: 1 pc. each Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Safety Cutters, Fixed, Non-Replace Micro Safety Blade, Ceramic, Green (00200)
- KLEIN TOOLS Black Leather 10 Pockets, 5165 (5165)
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 28,000 RPM, 0.3 hp (10L1101-36)
- DEWALT Bi-Metal Hole Saws (DAH180098)
- HOLEX Water Pump Pliers, Overall Length: 250 mm (706151 250)
- HOLEX Vanadium Combination Pliers with Two-Part Grips, Bright Finished, Overall Length: 180 mm (702995 180)
- TENG TOOLS COMBINATION.PLIERS.TPR (MB452-8T)
- GRAY TOOLS Hose Pinch Off Plier, 2-1/2" O.D.. Capacity, 14" Long (89856)
- WELLER Crescent 8 in. Forged Alloy Steel Side-Cutting Pliers (508CVN)
- K-TOOL INTERNATIONAL K Tool International KTI54010 10 Inch Groove Joint Pliers (KTI54010)
- WELLER Crescent 13-1/4 in. Alloy Steel Long Reach Pliers (PSX201C-06)
- Holex Solid Joint Pliers