Shop All Cutter Parts
Holex
Plumb Bob, 300g
Mfr # 467584
Zoro # G511470153
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 467584
- Zoro # G511470153
- Country of Origin Germany
- Category Cutter Parts
Details
Material | Steel |
Item | Plumb bob |
Description
Plumb Bob, 300g. Version: Of steel- bright turned. With center point and screw-in brass button.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Professional Ratcheting Terminal Crimper (18900)
- WESTWARD C-Clamp, 12", Iron, Regular Duty, 2850 lb. (10D516)
- PROTO Drift Punch Set, Not Tether Capable (J96BS2)
- DEWALT Tool Bag, Tool Bag, Yellow, Polyester, 27 Pockets (DWST560107)
- HOLEX Dial Indicator, 0 to 10 mm (431980 10/58)
- HOLEX Automatic Cable Tie Gun (729950)
- HOLEX Thread Pitch Gauge Set, Metric/Whitworth (477000 M/W)
- HOLEX Thread Pitch Gauge Set, UNC (477000 UNC)
- HOLEX Thread Pitch Gauge Set, UNF (477000 UNF)
- GREENLEE Pawl Kit 761 (11762)
- WILTON Swivel Base 4Tk29 Bench Vise 6 1/2 In (2900720)
- Holex Cutter Parts