Shop All Plier Sets
Holex
Pliers set in Heavy Duty Foam, 5 Pc
Mfr # 954539 5
Zoro # G511469980
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Width 200 mm
- Height 75 mm
- Depth 500 mm
- Tool Families Included Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 954539 5
- Zoro # G511469980
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Width | 200 mm |
Height | 75 mm |
Depth | 500 mm |
Details
Number of Pieces | 5 |
Item | Pliers |
Tool Families Included | Pliers |
Storage Type | Foam |
Description
Pliers set in Heavy Duty Foam, 5 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 954539: 1 pc. HOLEX combination pliers- vanadium No. 701852 size 180: 1 pc. HOLEX water pump pliers No. 705746 size 250: 1 pc. HOLEX snipe-nose pliers No. 713351 size 200: 1 pc. HOLEX side cutter No. 725351 size 160: 1 pc. HOLEX wire stripper No. 728761 size 160: 1 pc. Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030R)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-A (44371)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (65023M10)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD23036)
- IRWIN IRWIN VISE-GRIP 2078711 Groovelock Pliers Set With Kit Bag; 3Pc (VSG-2078711)
- TEKTON Long Nose Pliers Set, 3-Piece (7, 8, 6 in. Bent) (PGF99101)
- KNIPEX 1 Piece Hose Clamp Plier Non-Slip Plastic Coating Handle (85 51 250 A SBA)
- CHANNELLOCK 9-1/2 In. and 12 In. Groove Joint Plier Set 2-Piece (TG-1D)
- CAPRI TOOLS 7 Pliers Wrench Set, Parallel Smooth Jaws W Soft Grip NonSlip Handle (CP22300-7)
- IRWIN 2 Piece Locking Pliers Set Ergonomic Handle (IRHT82571)
- GEARWRENCH 2 Piece Compound Action Plier Set Ergonomic, Dipped Handle (82124)
- Holex Plier Sets