Shop All Plier Sets
Holex
Pliers Set in Heavy Duty Foam, 5 Pc
Mfr # 954208 5
Zoro # G411470130
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Width 200 mm
- Height 75 mm
- Depth 500 mm
- Storage Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 954208 5
- Zoro # G411470130
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Width | 200 mm |
Height | 75 mm |
Depth | 500 mm |
Details
Number of Pieces | 5 |
Item | Plier Set |
Storage Type | Foam |
Tool Families Included | Pliers |
Description
Pliers Set in Heavy Duty Foam, 5 Pc. Version: Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. The rigid foam inlays fill 1/4 10 G x 8 G or 250 x 200 mm or 1/2 20 G x 8 G or 500 x 200 mm of the usable drawer area. Suitable for: GARANT roller cabinets with full extension drawers and a new drawer module of 20 G x 16 G or 500 x 400 mm W x D. Supplied with: Rigid foam inlay- empty No. 952001 size 954208: 1 pc. HOLEX vanadium combination pliers No. 702995 size 180: 1 pc. HOLEX water pump pliers No. 706145 size 250: 1 pc. HOLEX snipe-nose pliers No. 713195 size 200: 1 pc. HOLEX snipe-nose pliers- angled No. 713595 size 200: 1 pc. HOLEX side cutters No. 725245 size 160: 1 pc. Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN BRICK TROWEL 10"" (BT10)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (85951D2B51715)
- ZORO SELECT Diamond Hole Saw, 1-1/2 in., Thin Wall (59583)
- TENG TOOLS 16oz Shock Absorbent Carpenters Hammer (HMCHM16)
- KNIPEX KNIPEX® 00 20 17 6 Pc Electronic Pliers Set Esd (00 20 17)
- KNIPEX Precision Electronics Pliers Set In Pouc (00 20 16 P)
- KNIPEX 3 Piece Channellock Plastic Grip Plier Wrench Set Dipped Handle (00 20 06 US2)
- WIHA 2 Piece Bi-Material; Vinyl Grip Plier Set Ergonomic, 2-Component Handle (32833)
- EMI 1 Piece Shear Power Non-Slip Handle (2242)
- STANLEY 2 Piece Pliers Set Dipped Handle (84-212)
- KNIPEX Retaining Ring Plier Set, 90 Deg., 4 pcs. (9K 00 80 20 US)
- Holex Pliers