Shop All Plier Sets
Holex
Pliers set in Heavy Duty Foam, 3 Pc
Mfr # 954475 3
Zoro # G011469978
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Width 150 mm
- Depth 400 mm
- Height 75 mm
- Tool Families Included Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 954475 3
- Zoro # G011469978
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Width | 150 mm |
Depth | 400 mm |
Height | 75 mm |
Details
Number of Pieces | 3 |
Item | Plier Set |
Tool Families Included | Pliers |
Storage Type | Foam |
Description
Pliers set in Heavy Duty Foam, 3 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 954475: 1 pc. HOLEX combination pliers- vanadium No. 701852 size 180: 1 pc. HOLEX snipe-nose pliers No. 713351 size 200: 1 pc. HOLEX side cutter No. 725351 size 140: 1 pc. Degree of fill of a drawer in units: 6x16 Width: 150 mm Depth: 400 mm Width in G: 6 Depth in G: 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, 1450 Groove SAE Socket (JRR50145)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 10" (9072 RC US)
- MILWAUKEE TOOL 7 pc. Metric Combination Wrench Set (48-22-9507)
- PRO-GRADE TOOLS Replacement Knife Blades, 5 pcs., #11 (82037)
- GENERAL TOOLS PLIER SET 8PC MINI TECH IN VINYL CASE (GN938)
- STAHLWILLE TOOLS Set of pliers No.TCS WT 6501-6602/7 -tray7-pcs. (96830118)
- KNIPEX Cobra Pliers Set, W/61 HRC Teeth, 2Pc (00 31 20 V01 US)
- CHANNELLOCK 2 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (GS-1)
- CHANNELLOCK 3 Piece Griplock Plastic Grip Tongue and Groove Plier Set Dipped Handle (GLS-3)
- CHANNELLOCK 2 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (VJ-2)
- KNIPEX 3 Piece Channellock Plastic Grip Plier Wrench Set Dipped Handle (00 20 06 US2)
- Holex Pliers