Shop All Center Punches
Holex
Pin Punch with Guide Sleeve, Tip Diameter: 4.9 mm
Mfr # 748000 4,9
Zoro # G111470027
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Overall Length 102 mm
- Tip Diameter 4.9 mm
- Pin length 34 mm
- Tip Size 4.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 748000 4,9
- Zoro # G111470027
- Country of Origin Germany
- Category Center Punches
Dimensions
Overall Length | 102 mm |
Tip Diameter | 4.9 mm |
Pin length | 34 mm |
Tip Size | 4.9 mm |
Details
Item | Pin Punch |
Material | Chrome vanadium steel |
Description
Pin Punch with Guide Sleeve, Tip Diameter: 4.9 mm. Version: Slim design with knurled guide sleeve and hardened arbor. Sizes 0.9 - 3.9 with loose guide sleeve - sizes 4.9 and 5.9 with fixed shank. Material: Chrome vanadium steel. Pin length: 34 mm overall length: 102 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D)
- KLEIN TOOLS Adjustable Wrench, Extra Capacity, 12-Inch (507-12)
- DRILLCO 15/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A160)
- VEGA Driver Bit and Nut Setter Set, 6 pieces (V4N2B2)
- HOLEX Pin Punch with Guide Sleeve Set, 9 Pc (748201 9)
- HOLEX Automatic Center Punch with Pin, Overall Length: 160 mm (749400 160)
- HOLEX Automatic Center Punch with Pin, Overall Length: 130 mm (749400 130)
- HOLEX Spare Center Punch Pin for 749400 (749410 4X45)
- GENERAL TOOLS HOLLOW STEEL PUNCH 1/2"" (1280M)
- AJAX TOOL WORKS PUNCH STRAIGHT JP SK BLANK 18" OA (AJA963-18)
- STARRETT Center Punch (117E)
- Holex Center Punches