Shop All Center Punches
Holex
Pin Punch with Guide Sleeve, Tip Diameter: 3.9 mm
Mfr # 748000 3,9
Zoro # G611469996
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Overall Length 100 mm
- Tip Size 3.9 mm
- Tip Diameter 3.9 mm
- Pin length 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 748000 3,9
- Zoro # G611469996
- Country of Origin Germany
- Category Center Punches
Dimensions
Overall Length | 100 mm |
Tip Size | 3.9 mm |
Tip Diameter | 3.9 mm |
Pin length | 30 mm |
Details
Item | Pin Punch |
Material | Chrome vanadium steel |
Description
Pin Punch with Guide Sleeve, Tip Diameter: 3.9 mm. Version: Slim design with knurled guide sleeve and hardened arbor. Sizes 0.9 - 3.9 with loose guide sleeve - sizes 4.9 and 5.9 with fixed shank. Material: Chrome vanadium steel. Pin length: 30 mm overall length: 100 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6121)
- PANDUIT Grounding Clamp, Water Pipe, 10-2 AWG (GPC2-1-Q)
- KLEIN TOOLS Tool Apron, Orange vinyl 8 Pockets, Orange, vinyl, 8 Pockets (51828)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-1500B)
- HOLEX Pin Punch with Guide Sleeve Set, 9 Pc (748201 9)
- HOLEX Automatic Center Punch with Pin, Overall Length: 130 mm (749400 130)
- HOLEX Automatic Center Punch with Pin, Overall Length: 160 mm (749400 160)
- HOLEX Spare Center Punch Pin for 749400 (749410 4X45)
- STARRETT Center Punch (264G)
- URREA Punch, 90° 1/2" Center (41-1/2)
- MAYHEW PRO Center Punch, 4-1/2in L, Steel, Black Oxide (24001)
- Holex Center Punches