Shop All Center Punches
Holex
Pin Punch with Guide Sleeve, Tip Diameter: 2.8 mm
Mfr # 748000 2,8
Zoro # G811470044
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 95 mm
- Material Chrome vanadium steel
- Tip Size 2.8 mm
- Pin length 24 mm
- Tip Diameter 2.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 748000 2,8
- Zoro # G811470044
- Country of Origin Germany
- Category Center Punches
Dimensions
Overall Length | 95 mm |
Tip Size | 2.8 mm |
Pin length | 24 mm |
Tip Diameter | 2.8 mm |
Details
Item | Pin Punch |
Material | Chrome vanadium steel |
Description
Pin Punch with Guide Sleeve, Tip Diameter: 2.8 mm. Version: Slim design with knurled guide sleeve and hardened arbor. Sizes 0.9 - 3.9 with loose guide sleeve - sizes 4.9 and 5.9 with fixed shank. Material: Chrome vanadium steel. Pin length: 24 mm overall length: 95 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Bench Grinders (31510)
- DEWALT 1/4" Rotary Masonry Bit (DW2574)
- DEWALT 5" Single Speed Random Orbit Sander - PSA Pad (DWE6420)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 9/16-1IN Pouch (69860)
- HOLEX Pin Punch with Guide Sleeve Set, 9 Pc (748201 9)
- HOLEX Spare Center Punch Pin for 749400 (749410 4X45)
- HOLEX Automatic Center Punch with Pin, Overall Length: 160 mm (749400 160)
- HOLEX Automatic Center Punch with Pin, Overall Length: 130 mm (749400 130)
- STM Heavy Duty Automatic Center Punch (606302)
- GREENLEE PUNCH PUSHBUTTON 22.5MM (KP-PB22)
- STANLEY Pin Punch, 3/16 x 5/16 In (16-233)
- Holex Cutting and Shaping Tools