Shop All Center Punches
Holex
Pin Punch with Guide Sleeve, Tip Diameter: 2.4 mm
Mfr # 748000 2,4
Zoro # G711469971
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 92 mm
- Material Chrome vanadium steel
- Tip Diameter 2.4 mm
- Tip Size 2.4 mm
- Pin length 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 748000 2,4
- Zoro # G711469971
- Country of Origin Germany
- Category Center Punches
Dimensions
Overall Length | 92 mm |
Tip Diameter | 2.4 mm |
Tip Size | 2.4 mm |
Pin length | 21 mm |
Details
Item | Pin Punch |
Material | Chrome vanadium steel |
Description
Pin Punch with Guide Sleeve, Tip Diameter: 2.4 mm. Version: Slim design with knurled guide sleeve and hardened arbor. Sizes 0.9 - 3.9 with loose guide sleeve - sizes 4.9 and 5.9 with fixed shank. Material: Chrome vanadium steel. Pin length: 21 mm overall length: 92 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F1-1/16)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54313X)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS7112)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set (21171)
- HOLEX Spare Center Punch Pin for 749400 (749410 4X45)
- HOLEX Pin Punch with Guide Sleeve Set, 9 Pc (748201 9)
- HOLEX Automatic Center Punch with Pin, Overall Length: 160 mm (749400 160)
- HOLEX Automatic Center Punch with Pin, Overall Length: 130 mm (749400 130)
- STARRETT L.S. Starrett 681-50485 117C 4 Inch X 1-8 Inch Center P (681-50485)
- STARRETT Center Punch (117D)
- GREENLEE PUNCH PUSHBUTTON 22.5MM (KP-PB22)
- Holex Cutting and Shaping Tools