Shop All Center Punches
Holex
Pin Punch with Guide Sleeve, Tip Diameter: 1.8 mm
Mfr # 748000 1,8
Zoro # G711469957
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Overall Length 84 mm
- Tip Diameter 1.8 mm
- Pin length 20 mm
- Tip Size 1.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 748000 1,8
- Zoro # G711469957
- Country of Origin Germany
- Category Center Punches
Dimensions
Overall Length | 84 mm |
Tip Diameter | 1.8 mm |
Pin length | 20 mm |
Tip Size | 1.8 mm |
Details
Item | Pin Punch |
Material | Chrome vanadium steel |
Description
Pin Punch with Guide Sleeve, Tip Diameter: 1.8 mm. Version: Slim design with knurled guide sleeve and hardened arbor. Sizes 0.9 - 3.9 with loose guide sleeve - sizes 4.9 and 5.9 with fixed shank. Material: Chrome vanadium steel. Pin length: 20 mm overall length: 84 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E280)
- MILWAUKEE TOOL M18 & M12 Multi-Voltage Charger (48-59-1812)
- S & W MANUFACTURING Knurled Knob Tap, 1/4-28", 1" dia. (WTRF-023)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (308788)
- HOLEX Automatic Center Punch with Pin, Overall Length: 160 mm (749400 160)
- HOLEX Spare Center Punch Pin for 749400 (749410 4X45)
- HOLEX Automatic Center Punch with Pin, Overall Length: 130 mm (749400 130)
- HOLEX Pin Punch with Guide Sleeve Set, 9 Pc (748201 9)
- DYNAMIC Tools Centre Punch, 1/8" X 5/16" X 4-1/2" Long (D058019)
- STM Standard Duty Automatic Center Punch (606300)
- BIG HORN 3-In-1 Leather Punch & Eyelet / Button Pliers (19374)
- Holex Cutting and Shaping Tools