Shop All Center Punches
Holex
Pin Punch with Guide Sleeve, Tip Diameter: 1.4 mm
Mfr # 748000 1,4
Zoro # G211470019
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 81 mm
- Material Chrome vanadium steel
- Tip Diameter 1.4 mm
- Tip Size 1.4 mm
- Pin length 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 748000 1,4
- Zoro # G211470019
- Country of Origin Germany
- Category Center Punches
Dimensions
Overall Length | 81 mm |
Tip Diameter | 1.4 mm |
Tip Size | 1.4 mm |
Pin length | 17 mm |
Details
Item | Pin Punch |
Material | Chrome vanadium steel |
Description
Pin Punch with Guide Sleeve, Tip Diameter: 1.4 mm. Version: Slim design with knurled guide sleeve and hardened arbor. Sizes 0.9 - 3.9 with loose guide sleeve - sizes 4.9 and 5.9 with fixed shank. Material: Chrome vanadium steel. Pin length: 17 mm overall length: 81 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN810-75-A Vertical Toggle Clamp Steel (810-75-A)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4012JQ)
- STANLEY Plane, Pocket (21-399)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224H-T500)
- HOLEX Pin Punch with Guide Sleeve Set, 9 Pc (748201 9)
- HOLEX Automatic Center Punch with Pin, Overall Length: 130 mm (749400 130)
- HOLEX Spare Center Punch Pin for 749400 (749410 4X45)
- HOLEX Automatic Center Punch with Pin, Overall Length: 160 mm (749400 160)
- WARWOOD TOOL 1 Backing Out Punch, 16 Hickory Safety Grip Handle (32462)
- WARWOOD TOOL 4 lb Grade B Tie Plug Punch, 36 Hickory Handle (21802)
- FOWLER Super Heavy Duty Automatic Center Punch (525002900)
- Holex Cutting and Shaping Tools