Shop All Center Punches
Holex
Pin Punch with Guide Sleeve, Tip Diameter: 0.9 mm
Mfr # 748000 0,9
Zoro # G411469967
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Material Chrome vanadium steel
- Pin length 15 mm
- Tip Diameter 0.9 mm
- Tip Size 0.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 748000 0,9
- Zoro # G411469967
- Country of Origin Germany
- Category Center Punches
Dimensions
Overall Length | 70 mm |
Pin length | 15 mm |
Tip Diameter | 0.9 mm |
Tip Size | 0.9 mm |
Details
Item | Pin Punch |
Material | Chrome vanadium steel |
Description
Pin Punch with Guide Sleeve, Tip Diameter: 0.9 mm. Version: Slim design with knurled guide sleeve and hardened arbor. Sizes 0.9 - 3.9 with loose guide sleeve - sizes 4.9 and 5.9 with fixed shank. Material: Chrome vanadium steel. Pin length: 15 mm overall length: 70 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 5/16 Inch Magnetic Hex Hand Driver (HHD2)
- UNCLE MIKES Bag/Tote, Car Seat, Organizer, Black, 1680D x 1680D Side-Armor (53561)
- DRILL AMERICA 9/32in-32 UNS HSS Plug Tap and #14 HSS Drill Bit Kit (POUFS9/32-32)
- FREUD Slot Three Wing Slotting Cutter, 3/16 (56-110)
- HOLEX Spare Center Punch Pin for 749400 (749410 4X45)
- HOLEX Automatic Center Punch with Pin, Overall Length: 160 mm (749400 160)
- HOLEX Pin Punch with Guide Sleeve Set, 9 Pc (748201 9)
- HOLEX Automatic Center Punch with Pin, Overall Length: 130 mm (749400 130)
- DENDESIGNS 18A 5 Inch Automatic Centerpunch 9-16 Inch Diameter (DE111763)
- TESA BROWN & SHARPE Auto Center Punch, 6 In L, Dia 0.250 In (599-772)
- STANLEY Pin Punch, 3/16 x 5/16 In (16-233)
- Holex Center Punches