Shop All Nut Drivers
Holex
Nut Driver with Power Handle, 9 mm
Mfr # 622201 9
Zoro # G111460646
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 9 mm
- Overall Length 232 mm
- Standards DIN 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 622201 9
- Zoro # G111460646
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 9 mm |
Overall Length | 232 mm |
Blade Length | 125 mm |
Hex Size | 9 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Standards | DIN 3125 |
Description
Nut Driver with Power Handle, 9mm. Version: Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel- chrome-plated. Standard: Long version according to DIN 3125. overall length: 232 mm Blade length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool, 5 in Open Length (31-003743)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (DCH0134-G)
- MOODY TOOL Mach Scribe, Threaded Hooked Point (51-1731)
- TE-CO M10 Machinist Set, 14mm Slot (68002)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- BETA Flexible Hexagon Nut Spinner, 6mm (009430306)
- BONDHUS Hollow Shaft Nut Driver 4.0Mm (38460)
- KO-KEN T Handle Socket 22mm 6 Point 350 x 300mm (104M-22)
- WIHA Precision Nut Driver, SAE, 1/4 in, 2-7/16in (26563)
- Holex Screwdrivers and Nutdrivers