Shop All Nut Drivers
Holex
Nut Driver with Power Handle, 8 mm
Mfr # 622201 8
Zoro # G111460608
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 8 mm
- Overall Length 232 mm
- Standards DIN 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 622201 8
- Zoro # G111460608
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 8 mm |
Overall Length | 232 mm |
Hex Size | 8 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Item | Nut Driver |
Standards | DIN 3125 |
Description
Nut Driver with Power Handle, 8mm. Version: Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel- chrome-plated. Standard: Long version according to DIN 3125. overall length: 232 mm Blade length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, U-Bolt, w/Lever, 2000 Lbs, 2.89 (341-R)
- BON TOOL Bon 84-568 Sledge Hammer, 3 Lb, 16" Wood Handle (84-568)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHSA21C)
- AVEN Tweezer Set, Artis, w/ Travel Case, 9 pcs. (18480ARS)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- KLEIN TOOLS 11/32-Inch Magnetic Tip Nut Driver, 3-Inch Shaft (630-11/32M)
- MALCO MALCOMBO12 6 in. Impact Hex Driver, PK 3 (MALCOMBO12)
- PROTO Nutsetter, 5/16" Hex, 1-3/4" L, Steel (J61622)
- MALCO 1 6 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHXLC1)
- Holex Screwdrivers and Nutdrivers