Shop All Nut Drivers
Holex
Nut Driver with Power Handle, 7 mm
Mfr # 622201 7
Zoro # G511460635
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 7 mm
- Overall Length 232 mm
- Standards DIN 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 622201 7
- Zoro # G511460635
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 7 mm |
Overall Length | 232 mm |
Blade Length | 125 mm |
Hex Size | 7 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Item | Nut Driver |
Standards | DIN 3125 |
Description
Nut Driver with Power Handle, 7mm. Version: Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel- chrome-plated. Standard: Long version according to DIN 3125. overall length: 232 mm Blade length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points (J5032H)
- MILWAUKEE TOOL 4" - 5" Surface Grinding Dust Shroud (49-40-6101)
- MAG-MATE Hose Clamp Pliers, Straight, 9 In. (PLC200)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M12x1.75 (415833)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- MEGAPRO MARKETING USA MegaPro Tamperproof 15-in-1 Driver (151TP)
- MILWAUKEE TOOL 3/16" Nut Driver (48-22-2420)
- KO-KEN T Handle Socket 7mm 6 Point 200 x 180mm (104M-7)
- MOODY TOOL MetSuper Adptr St, 1/4" Hex Drives, 35Pc (58-0277)
- Holex Nut Drivers