Shop All Nut Drivers
Holex
Nut Driver with Power Handle, 6 mm
Mfr # 622201 6
Zoro # G611460689
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 6 mm
- Overall Length 212 mm
- Standards DIN 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 622201 6
- Zoro # G611460689
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 6 mm |
Overall Length | 212 mm |
Hex Size | 6 mm |
Blade Length | 125 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Item | Nut Driver |
Standards | DIN 3125 |
Description
Nut Driver with Power Handle, 6mm. Version: Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel- chrome-plated. Standard: Long version according to DIN 3125. overall length: 212 mm Blade length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1326)
- INGERSOLL-RAND Chipping Hammer, Round Shank Oval Collar, 2" Stroke, 2300 BPM (2A2SA)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228SPL)
- IRWIN BIT DRILL 9/32""COBALT CD (3016018)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- KO-KEN Socket Driver 13mm 6 Point 245mm (167M-13)
- PRO-GRADE TOOLS Nut Driver, 5/16x3" (55053)
- PROTO Nut Driver, 4 in L Shank, 9 mm Tip (JN0904RMS)
- STAHLWILLE TOOLS T-handled nut spinner Size 10 mm blade length 200 mm (43232100)
- Holex Nut Drivers