Shop All Nut Drivers
Holex
Nut Driver with Power Handle, 5.5 mm
Mfr # 622201 5,5
Zoro # G611460528
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 5.5 mm
- Overall Length 212 mm
- Standards DIN 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 622201 5,5
- Zoro # G611460528
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 5.5 mm |
Overall Length | 212 mm |
Blade Length | 125 mm |
Hex Size | 5.5 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Standards | DIN 3125 |
Description
Nut Driver with Power Handle, 5.5mm. Version: Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel- chrome-plated. Standard: Long version according to DIN 3125. overall length: 212 mm Blade length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Straight Edge, 1 Bevel, 12 In (385-12)
- GREENLEE Drill/Tap/Countersink Set, HSS, 7 pcs. (LDTAPKIT)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/4" dia. (HS1EL-3/4-82)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #35 (47769)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- WIHA Precision Nut Driver, SAE, 3/16in, 2-7/16in (26547)
- MALCO 1 2 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHC1)
- MOODY TOOL Metric Hex Driver, ESD Short, 2.5mm (51-2076)
- PERFORMANCE TOOL Magnetic Nut & Bolt Tray, W1264 (W1264)
- Holex Nut Drivers