Shop All Nut Drivers
Holex
Nut Driver with Power Handle, 5 mm
Mfr # 622201 5
Zoro # G011460432
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 5 mm
- Overall Length 212 mm
- Standards DIN 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 622201 5
- Zoro # G011460432
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 5 mm |
Overall Length | 212 mm |
Hex Size | 5 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Standards | DIN 3125 |
Item | Nut Driver |
Description
Nut Driver with Power Handle, 5mm. Version: Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel- chrome-plated. Standard: Long version according to DIN 3125. overall length: 212 mm Blade length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Retractable Scribe with 0.060" Tip, Awl Weeding Tool, Blue, 12pk. (16049)
- WESTWARD Club Hammer, 2-1/2 lb., 12 In, Rubber/Steel (22XP73)
- DRILL AMERICA 7/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-11/16" (DWCF314)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Bottoming, 4 Flutes (015344AS)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- WESTWARD Nut Driver, 3/16 in., Hollow, 3 in. (10J285)
- KLEIN TOOLS Adjustable-Length Replacement Blade Set 3-Pack (32715)
- STAHLWILLE TOOLS T-handled nut spinner Size 10 mm blade length 200 mm (43232100)
- KO-KEN T Handle Socket 17mm 6 Point 350 x 300mm (104M-17)
- Holex Nut Drivers