Shop All Nut Drivers
Holex
Nut Driver with Power Handle, 4.5 mm
Mfr # 622201 4,5
Zoro # G511461090
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 4.5 mm
- Overall Length 212 mm
- Standards DIN 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 622201 4,5
- Zoro # G511461090
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 4.5 mm |
Overall Length | 212 mm |
Hex Size | 4.5 mm |
Blade Length | 125 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Standards | DIN 3125 |
Description
Nut Driver with Power Handle, 4.5mm. Version: Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel- chrome-plated. Standard: Long version according to DIN 3125. overall length: 212 mm Blade length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" 5 Piece Indexable Turning & Boring Tool Set (2003-0035)
- IRWIN Utility Blade, Bi-Metal, 3/4 W, PK50 (2084300)
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer (GBM9-16)
- IDEAL FT-45 4Pc Termination Hip Kit (33-508)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- MILWAUKEE TOOL 1/2" HollowCore Magnetic Nut Driver (48-22-2526)
- PROTO Nut Drivers, 4 in L Shank, 3/8 in Tip (JN3804RS)
- MILWAUKEE TOOL 5mm HollowCore Magnetic Nut Driver (48-22-2531)
- CAPRI TOOLS Kontour SAE Hollow Shaft Nut Driver Set, 7 pcs (25000-NDS7H3PS)
- Holex Nut Drivers