Shop All Nut Drivers
Holex
Nut Driver with Power Handle, 4 mm
Mfr # 622201 4
Zoro # G811461042
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 4 mm
- Overall Length 212 mm
- Standards DIN 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 622201 4
- Zoro # G811461042
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 4 mm |
Overall Length | 212 mm |
Blade Length | 125 mm |
Hex Size | 4 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Standards | DIN 3125 |
Description
Nut Driver with Power Handle, 4mm. Version: Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel- chrome-plated. Standard: Long version according to DIN 3125. overall length: 212 mm Blade length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 1/2 in., Hollow, Ergo, Ins, 5 in. (1YXL5)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (431254)
- GEARWRENCH 11 Piece 3/8" Drive 12 Point Deep SAE Socket Set (80563)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m10 x 1.5 (T/AP10X1.5)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- MILWAUKEE TOOL 3/16" Magnetic Nut Driver (48-22-2520)
- WESTWARD Nut Driver, Metric, Solid Round, 5.0mm (401L26)
- KLEIN TOOLS 1/4-Inch Stubby Nut Driver 1-1/2-Inch Hollow Shaft (SS8)
- KLEIN TOOLS Nut Driver, 1/2-Inch Magnetic Tip, 3-Inch Shaft (630-1/2M)
- Holex Screwdrivers and Nutdrivers