Shop All Nut Drivers
Holex
Nut Driver with Power Handle, 17 mm
Mfr # 622201 17
Zoro # G111461148
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 17 mm
- Overall Length 245 mm
- Standards DIN 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 622201 17
- Zoro # G111461148
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 17 mm |
Overall Length | 245 mm |
Hex Size | 17 mm |
Blade Length | 125 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Standards | DIN 3125 |
Description
Nut Driver with Power Handle, 17mm. Version: Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel- chrome-plated. Standard: Long version according to DIN 3125. overall length: 245 mm Blade length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Joint Knife, Flexible, 6", Carbon Steel (06872)
- ASG Electric Screwdriver, Shut off, 900 rpm (CL-6500)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/16 (C10608)
- DYNABRADE Contact Wheel, 5/16"x3/8"x1/4" (11068)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- MEGAPRO MARKETING USA MegaPro Tamperproof 15-in-1 Driver (151TP)
- WESTWARD Nut Driver, Metric, Hollow Round, 5.5mm (401L41)
- KO-KEN T Handle Socket 12mm 6 Point 250 x 250mm (104M-12)
- BONDHUS 5/16" Hollow Shaft Nut Driver - Tagged & Barcoded (48413)
- Holex Screwdrivers and Nutdrivers