Shop All Nut Drivers
Holex
Nut Driver with Power Handle, 14 mm
Mfr # 622201 14
Zoro # G011461163
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 14 mm
- Overall Length 245 mm
- Standards DIN 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 622201 14
- Zoro # G011461163
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 14 mm |
Overall Length | 245 mm |
Hex Size | 14 mm |
Blade Length | 125 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Standards | DIN 3125 |
Description
Nut Driver with Power Handle, 14mm. Version: Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel- chrome-plated. Standard: Long version according to DIN 3125. overall length: 245 mm Blade length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Asphalt Cutter, 12" SHK, 1-1/8" x 6" (50185982)
- ECONOLINE Dust Collector, 72inH x 20in D, 1 HP, 11.8A (101716GY-6C)
- WIHA Extension Bar 1/4" Dr, 100 mm L, 1 Pieces, Chrome (12855)
- KLEIN TOOLS Pro Impact Power Bits, 1/4-Inch Nut Driver 3-Pack (32792)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- KO-KEN T Handle Socket 13mm 6 Point 300 x 250mm (104M-13)
- XCELITE Nut Driver, 5/16" Shank (T9910N)
- PROTO Metric Nut Driver - 6 mm x 2-7/8" (J9206M)
- WESTWARD Nut Driver, 1/4 in., Solid, 1-1/2 in. (10J251)
- Holex Screwdrivers and Nutdrivers