Shop All Nut Drivers
Holex
Nut Driver with Power Handle, 13 mm
Mfr # 622201 13
Zoro # G811460984
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 13 mm
- Overall Length 245 mm
- Standards DIN 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 622201 13
- Zoro # G811460984
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 13 mm |
Overall Length | 245 mm |
Blade Length | 125 mm |
Hex Size | 13 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Standards | DIN 3125 |
Description
Nut Driver with Power Handle, 13mm. Version: Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel- chrome-plated. Standard: Long version according to DIN 3125. overall length: 245 mm Blade length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- WESTWARD 3/4 in Drive Impact Socket 35 mm Size 6 pt Deep Depth, Black Oxide (21WL44)
- WESTWARD 3/8 in Drive, 9mm 12 pt Metric Socket, 12 Points (3LE27)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- GREY PNEUMATIC 1"DR X 3/4" HEX (4924F)
- GREY PNEUMATIC 3/8" Drive x 1/4" Hex Driver 4" Length (19084F)
- PERFORMANCE TOOL Magnetic Nut & Bolt Tray, W1264 (W1264)
- WESTWARD Nut Driver, SAE, Hollow Round, 7/16" (401L38)
- Holex Nut Drivers