Shop All Nut Drivers
Holex
Nut Driver with Power Handle, 12 mm
Mfr # 622201 12
Zoro # G411460940
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 12 mm
- Overall Length 245 mm
- Standards DIN 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 622201 12
- Zoro # G411460940
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 12 mm |
Overall Length | 245 mm |
Blade Length | 125 mm |
Hex Size | 12 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Standards | DIN 3125 |
Description
Nut Driver with Power Handle, 12mm. Version: Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel- chrome-plated. Standard: Long version according to DIN 3125. overall length: 245 mm Blade length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER POWER Needle Scaler, 19/32 In. Stroke, 16 CFM (MP5187)
- DE-STA-CO Toggle Clamp, Vert Hold, 750 Lb, H 8.19 (210-S)
- MILWAUKEE TOOL 1-1/4"-7 x 6" Core Bit Extension (48-17-6014)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (14.82023)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- URREA Nutdriver, 4Mm Amber (9204M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" HEX DRIVER 6" LEN (GP29186F)
- TEKTON 1/2 Inch High-Torque Black Oxide Blade Nut Driver (26868)
- WESTWARD Nut Driver, SAE, Solid Round, 1/2" (401L25)
- Holex Screwdrivers and Nutdrivers