Shop All Nut Drivers
Holex
Nut Driver with Power Handle, 11 mm
Mfr # 622201 11
Zoro # G711461005
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 11 mm
- Overall Length 245 mm
- Standards DIN 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 622201 11
- Zoro # G711461005
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 11 mm |
Overall Length | 245 mm |
Hex Size | 11 mm |
Blade Length | 125 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Standards | DIN 3125 |
Description
Nut Driver with Power Handle, 11mm. Version: Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel- chrome-plated. Standard: Long version according to DIN 3125. overall length: 245 mm Blade length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2050)
- WILLIAMS Williams Curved Chain Nose Pliers, 6-1/4" (PL-126C)
- INNOVATIVE COMPONENTS Star Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C10005SA--21)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 15/16" (84744)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- URREA SAE Nut driver, 3/16" Bimat (8206)
- BETA Flexible Hexagon Nut Spinner, 10mm (009430310)
- WIHA Precision Nut Driver, Metric, 2.5mm (26525)
- URREA SAE Nut driver, 1/4" Bimat (8208)
- Holex Screwdrivers and Nutdrivers