Shop All Nut Drivers
Holex
Nut Driver with Power Handle, 10 mm
Mfr # 622201 10
Zoro # G011461019
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 10 mm
- Overall Length 232 mm
- Standards DIN 3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 622201 10
- Zoro # G011461019
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Shank Size | 10 mm |
Overall Length | 232 mm |
Blade Length | 125 mm |
Hex Size | 10 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Item | Nut Driver |
Standards | DIN 3125 |
Description
Nut Driver with Power Handle, 10mm. Version: Multi-component power handle with grip zone optimized for torque and comfort. Blade made of chrome vanadium steel- chrome-plated. Standard: Long version according to DIN 3125. overall length: 232 mm Blade length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive, 9/16" SAE Socket (884505)
- KOMELON 16 ft. Tape Measure, 1" Blade (SM5416)
- DRILL AMERICA #58 Cobalt Heavy Duty Stub Drill Bit (D/ASTCO58)
- PACIFIC HANDY CUTTER Safety Strap Cutter Utility, 6 in L (HH700)
- HOLEX Nut Driver with Power Handle, 16 mm (622201 16)
- HOLEX T-handle Nut Driver, 10mm (622731 10)
- HOLEX T-handle Nut Driver, 13mm (622731 13)
- PERFORMANCE TOOL Magnetic Nut & Bolt Tray, W1264 (W1264)
- WESTWARD Nut Driver, Metric, Hollow Round, 5.5mm (401L41)
- WIHA Precision Nut Driver, SAE, 7/64in, 2-7/16in (26527)
- L.H. DOTTIE L.H. Dottie 1/4'' x 2-9/16'' Magnetic Nut Driver (Carded) (MT8LC)
- Holex Screwdrivers and Nutdrivers