Holex

Non-contact voltage testers


product price: $37.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Compact two-component plastic casing with integral LED torch. Prods with visual indication of voltage by colour change green to red and additional acoustic signal. Easily transported- fits any pocket. Additional illumination of probe points and 12 V mode for low voltages. Function: IP67: Protected against intermittent immersion in water and protected against penetration by dust dust-tight- also completely protected against touching. Application: For non-contact detection of live conductors- e.g. in cables- sockets- junction boxes etc. Standard: IEC/EN 61010-1. Supplied with: 2 batteries No. 081551 size LR3. IP Index of Protection: IP 67 Display range AC: 12 - 1000 V Overvoltage category: CAT IV / 1000 V Article no of the battery / rechargeable battery fitted: 081561 LR3-u00a0- }

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.