Shop All Test Equipment
Holex
Non-contact voltage testers
Mfr # 473010
Zoro # G810607113
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 473010
- Zoro # G810607113
- UPC # 4045197554239
- Country of Origin China
- Category Test Equipment
Description
Compact two-component plastic casing with integral LED torch. Prods with visual indication of voltage by colour change green to red and additional acoustic signal. Easily transported- fits any pocket. Function: IP40: Protected against penetration by foreign bodies with > 1 mm- however tools and wires should be kept away- and offers no protection against water. Application: For non-contact detection of live conductors- e.g. in cables- sockets- junction boxes etc. Standard: IEC/EN 61010-1. Supplied with: 2 batteries No. 081551 size LR3. IP Index of Protection: IP 40 Display range AC: 50 - 1000 V Overvoltage category: CAT IV / 1000 V Article no of the battery / rechargeable battery fitted: 081561 LR3-u00a0- }
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, 6 Digit, Panel Mount, 115VAC (1A124)
- SCHNEIDER ELECTRIC Selector Switch, Non-Illum, 3 Pos, 30 mm (9001SKS72FBH37)
- GAMPAK 90 DEGREE ELBOW 1-1/4"" (02-55544PE)
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-025-50)
- HOLEX Non-contact magnetic field tester (473012)
- HOLEX Non-contact voltage testers (473011)
- HOLEX Continuity tester (473264)
- JONARD TOOLS Telephone Splice Connector Kit (TK-U3)
- JONARD TOOLS Visual Fault Locator Kit, FC/LC (VFL-150)
- REED INSTRUMENTS REED R8085 Noise Dosimeter, includes ISO Certificate (R8085-NIST)
- EXTECH TONE GENERATOR / AMPLIFIER PROBE KIT (40180)
- Holex Test Equipment