Shop All Solid Joint Pliers
Holex
Multi-function pliers- overall length: 225mm
Mfr # 729701 225
Zoro # G110591556
product price: $36.15
/ea
$36.15
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
- Brand Holex
- MFR # 729701 225
- Zoro # G110591556
- UPC # 4067263499572
- Country of Origin Taiwan, Province of China
- Category Solid Joint Pliers
Description
Pliers body made of flat steel- painted black- legs with plastic grips and opening spring. Crimps for 0.35 1- 1.5 6 insulated / uninsulated plugs / connectors and 7 8 mm car ignition terminals. Threaded cutter for bolts M2.6 - M5. Wire stripper 0.5 - 6 mm2. Cutting for soft Cu and Al wires. Long serrated clamping nose for working in confined spaces. Application: For stripping- cutting- compressing etc.- primarily for repair work. overall length: 225 mm for conductor cross-section: 1.5 6 mm2 for conductor cross-section: 0.35 1 mm2 Wire stripping for conductor : 6 mm2
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
- C.H. HANSON Replacement Engraving Point, For Use With 50002 Engraver, Carbide, 50004 (50004)
- ZORO SELECT 21pc. 118 Degrees Drill Bit Set (450-000021B)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT54727)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-400)
- HOLEX Vanadium Combination Pliers with Two-Part Grips, Bright Finished, Overall Length: 180 mm (702995 180)
- URREA 9" Flexible Hose Clamp (2328)
- PERFORMANCE TOOL Performance Tool 4 in. Alloy Steel Assorted Mini Pliers (W3306)
- CHANNELLOCK CURVD DIAGNL PLIER7-3/4"" (447)
- LISLE Spindle Snap Ring Pliers Ford SD (LIS38700)
- PIP Heavy Split Gloves, Leather, M, PK12 (IC5DP/M)
- PROTO Kit Rep Connector Plier P (J253GRK)
- Holex Pliers