Shop All Vernier Calipers
Holex
Marking vernier caliper
Mfr # 446100 200
Zoro # G409617189
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless steel, INOX
- Error Limit 100 µm
- Calibration A2
- Scriber Material Carbide
- Reversible Reading mm / inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 446100 200
- Zoro # G409617189
- UPC # 4045197204875
- Country of Origin China
- Category Vernier Calipers
Details
Item | Marking vernier calipers |
Material | Stainless steel, INOX |
Error Limit | 100 µm |
Calibration | A2 |
Scriber Material | Carbide |
Reversible Reading | mm / inch |
Graduation/Scale | 1/128 in |
Scribe Reach | 200 mm |
Description
Measuring beam with precise graduation. Carbide scriber- trammel head with vernier and stop roller. Callout: Marking tip Stop roller Application: For marking out parallel lines. Graduation/scale: 0.1 mm Graduation/scale: 1/128 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12-1/2 In, Wood (AM1BRWG)
- MAYHEW 3PC LINEUP PRY BAR SET (MAY61306)
- BOSCH SDS Max Core Bit W/Shank, 3 1/4 In, 12 L (HC8531)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, SDS Max (HC5023)
- MITUTOYO Vernier Caliper (534-118)
- INSIZE Vernier Caliper (1205-150S)
- HHIP 24"/600mm Heavy Duty Long Vernier Caliper (4100-0006)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- MITUTOYO Vernier Caliper, 180mm, Fine Adj (532-102)
- SURTEK Digital Vernier 0-6" (122200)
- Holex Vernier Calipers