Shop All Cutter Parts
Holex
Marking Gauge, 200 mm
Mfr # 446150 200
Zoro # G011469992
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless steel, INOX
- Error limit 200 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 446150 200
- Zoro # G011469992
- Country of Origin China
- Category Cutter Parts
Details
Material | Stainless steel, INOX |
Item | Marking gauge |
Error limit | 200 µm |
Description
Marking Gauge, 200 mm. Version: Satin surface with cleanly engraved scale. Graduation/scale: 0.1 mm Width of marking edge: 40 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/4 in Size, Standard Socket, Black Phosphate (49-66-6100)
- DEWALT 7/8" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5719)
- STARRETT 50mm Fast Cut Metric Hole Saw Bi-Metal HSS (FCH050M-G)
- MIDWEST FASTENER 1/4" x 5-1/2" Steel Concrete Drill Bits (51237)
- HOLEX Thread Pitch Gauge Set, UNC (477000 UNC)
- HOLEX Dial Indicator, 0 to 10 mm (431980 10/58)
- HOLEX Automatic Cable Tie Gun (729950)
- HOLEX Thread Pitch Gauge Set, Metric/Whitworth (477000 M/W)
- HOLEX Thread Pitch Gauge Set, UNF (477000 UNF)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H007/2H013, #2 (0213C)
- MITUTOYO Roller (141771)
- Holex Hand Tool Parts