Shop All Magnetic Pickup Tools
Holex
Magnetic retriever flexible, Magnet tensile force: 300g
Mfr # 081670 300
Zoro # G609617064
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic retrievers
- Length 520 mm
- Diameter 7.5 mm
- Pull Capacity 300 g
- Max. Work Dia. (In.) 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 081670 300
- Zoro # G609617064
- UPC # 4045197487100
- Country of Origin Taiwan, Province of China
- Category Magnetic Pickup Tools
Dimensions
Length | 520 mm |
Diameter | 7.5 mm |
Max. Work Dia. (In.) | 5 mm |
Details
Type | Magnetic retrievers |
Pull Capacity | 300 g |
Magnet Retaining Force | 3 N |
Magnet Tensile Force | 300 g |
Description
Flexible chrome-plated shank with permanent magnet- 2-component plastic handle. External dia : 7.5 mm Overall length: 520 mm Magnet dia : 5 mm Magnet retaining force: 3 N
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adjustable Wrench, Black Oxide (53KA28)
- ZERO DEGREE 7 pc Gearless Ratcheting Wrench Set SAE (38140)
- CAPRI TOOLS 3/8 in Drive 18 mm 6-Point Metric Deep Socket (1-2372)
- UNIBOR 1/4in-3/4in Multicut Impact Shank Step Drill (06X2EIMP)
- HOLEX Magnetic retriever flexible, Magnet tensile force: 500g (081670 500)
- MAGNET SOURCE Magnetic Pick-Up Tool, 37 in. L (07247)
- MPI 15.8" x 12.1" x 3.4" 110V/60Hz Table Top Demagnetizer (TTD-5)
- PROTO Magnetic Pick-Up Tool, 29" L (J2377XL)
- ULLMAN Flexible Spring Claw, 23-1/2 in. L, 10 lb. (NO. 16)
- PERFORMANCE TOOL Telescoping Magnetic Pickup Tool, W3234 (W3234)
- ZORO SELECT Magnetic Sweeper w/Release, 160 lb, 30-1/4 (MFSM24RX)
- Holex Magnetic Pickup Tools