Shop All Tool Storage Accessories
Holex
Magnetic Holder, Type: H1
Mfr # 080263 H1
Zoro # G809578530
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 65 mm
- Features Magnetic holder
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Holex
- MFR # 080263 H1
- Zoro # G809578530
- UPC # 4062406622688
- Country of Origin Germany
- Category Tool Storage Accessories
Dimensions
Diameter | 65 mm |
Details
Item | Magnetic holder |
Features | Magnetic holder |
Material | Plastic |
Description
Magnetic holder made from plastic with 6 neodymium magnets in the pot magnet dia 65mm has a high holding force. - Rubberised contact surface is oil-resistant and prevents scratching of the adhesion surface. - Special shape allows two separately usable zones e.g. for compressed air gun and hose- prevents the fixed/suspended items from accidentally slipping or falling off. - This ensures a safe workplace without tripping hazards.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4 X .472 X .406 X 1-1/16 - 3/4 Taper Spiral Flute Pipe Reamer (2006-2026)
- DYNABRADE 7 Degree Offset Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52290)
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS335B)
- MITUTOYO Holtest, Digimatic, 3.5" - 4" (468-273)
- HANSEN Socket Tray, Green, Plastic (12033)
- TEKTON 15-Tool Wrench Organizer Rails (Forward) (ORG25215)
- NANUK CASES Customized Foam Insert (935) for 2 Bodie, 935-FOAM_DSLR (935-FOAM_DSLR)
- CRAFTSMAN Tool Accessories, 2PC Collapsible Magnet (CMMT98343)
- PROTO Foam Insert, Tool Organizer, 11" L x 16" W (J54132F)
- KLEIN TOOLS Magnetic Tool Storage Module, S-Hook (BC504S)
- TEKTON 6-Tool Long Ratcheting Box End Wrench Holder (Red) (ORG23206)
- Holex Tool Storage Accessories