Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Revolving Lathe Center, Morse Taper: 5

  • Mfr # 320652 5

  • Zoro # G914832282


product price: $332.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320652 5
Zoro #
G914832282
UPC #
-
Country of Origin
Korea, Republic of

Description

Tip angle 60 Deg. Lightweight version with slim body. Precision roller bearings for high concentricity. Maintenance-free due to lifetime lubrication. Special seal prevents ingress of dirt and coolant. Description: Lathe Centers are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated. The lathe Center is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a Center drill. After re-clamping, the lathe Center is then inserted. Application: Mainly used for machining small and smallest components on all types of lathes. Body Dia D: 69 mm Reach B: 103 mm largest Center point Dia 60 Deg A: 32 mm maximum radial run-out: 0.006 mm Center point length C: 40 mm maximum speed: 3800 min-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.