Shop All Handscrew Clamps
Holex
Lightweight Malleable Cast Iron Screw Clamp, Jaw Capacity: 400mm
Mfr # 860200 400
Zoro # G711470175
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 120 mm
- Jaw Width 400 mm
- Jaw Capacity 400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860200 400
- Zoro # G711470175
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Throat Depth | 120 mm |
Jaw Width | 400 mm |
Details
Item | Clamp |
Jaw Capacity | 400 mm |
Description
Lightweight Malleable Cast Iron Screw Clamp, Jaw Capacity: 400mm. Version: High quality malleable cast iron clamping arms- strong prismatic steel slide beam- knurled- electro-galvanized. Smooth running steel spindle- burnished with trapezoidal thread and movable jaw. Instant high speed adjustment- reliable clamping. With plastic protective cover on the clamping jaw. Standard: DIN 5117 Cross section of the slide rail: 29x9 mm Throat: 120 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T60 75mm 7/16 Hex Drive (183T.75-T60)
- DYNAMIC Tools 9 Piece Assorted Screwdriver Set, Comfort Grip Handles (D062500)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2880-20)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/4 (MHSTK36)
- EXCEL BLADES 4" Trigger Speed Clamp, Small Plastic Clamp, Adjustable Clamps, 12pk (70060)
- KIPP Ball-End Thrust Screw Wo Head, Form:B Ball Steel, M08, L=10, 3, Carbon Steel, Comp:Ball-Bearing Steel (K0383.20810)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20660)
- BIG HORN 4 - Way Panel Clamp (19622)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- TE-CO Hand Knob Swivel Screw Clamp With Large Pad - 1/4-20 X 1-15/32 (31121L)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- Holex Clamps