Shop All Handscrew Clamps
Holex
Lightweight Malleable Cast Iron Screw Clamp, Jaw Capacity: 250mm
Mfr # 860200 250
Zoro # G711470212
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 100 mm
- Jaw Width 250 mm
- Jaw Capacity 250 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Holex
- MFR # 860200 250
- Zoro # G711470212
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Throat Depth | 100 mm |
Jaw Width | 250 mm |
Details
Item | Clamp |
Jaw Capacity | 250 mm |
Description
Lightweight Malleable Cast Iron Screw Clamp, Jaw Capacity: 250mm. Version: High quality malleable cast iron clamping arms- strong prismatic steel slide beam- knurled- electro-galvanized. Smooth running steel spindle- burnished with trapezoidal thread and movable jaw. Instant high speed adjustment- reliable clamping. With plastic protective cover on the clamping jaw. Standard: DIN 5117 Cross section of the slide rail: 27x7 mm Throat: 100 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dc9099 (DC9099 DEWALT)
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size (301105010)
- EGA MASTER SLOGGING OPEN WRENCH 15/16" NON SPARKING Al-Bron (71059)
- DRILL AMERICA 6-32 Carbon Steel Hex Rethreading Die (DWTHX632)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11635)
- STM 6 Capacity Parallel Clamps (231298)
- KIPP Ball-End Thrust Screw W Head, Form:A Full Ball, M12, L=52, Carbon Steel, Comp:Ball-Bearing Steel (K0380.11250)
- BIG HORN 4 - Way Panel Clamp (19622)
- KANT-TWIST KANT-TWIST Lever Clamp Deep Reach 4.5" o (K045TFDW)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10850)
- Holex Clamps